Beli detector phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Detektor Fase (Penguji Urutan Fase)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

    Hioki Detektor Fase (Penguji Urutan Fase)
    Deskripsi:
    -A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating._x000D_-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound._x000D_-Equipped with a battery check function preventing sudden power outage._x000D_-With auto power off function.
    atribut:
    • Depth (mm): 30
    • Height (mm): 75
    • Operating Voltage Range (V) : AC 70-600
    • Power Supply (V): AA batteries (R6P) x 2 (included)
    • Width (mm): 70
  2. Hioki Phase Detector
    Mulai

    Rp5.999.900

    Hioki Phase Detector
    atribut:
    • Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
    • Applications: for thick conductors
    • Dimensions (mm): 70x75x30
    • Functions: Phase detection (positive and negative)
    • Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
    • Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
    • Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
    • Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
    • Voltage Detection Method: Static induction
  3. KYORITSU Phase Indicator
    Mulai

    Rp5.199.900

    KYORITSU Phase Indicator
    Deskripsi:
    -Possible to measure safely from the cable insulation surface.-With magnet that allows to install inside the switchboard.-With LED light up function able to clearly check even under daylight.
    atribut:
    • Cord: 1.5m (L1: Red, L2 : white, L3 : blue)
    • Dimensions (L x W x D) (mm): 106x75x40
    • Frequency (Hz): 50/60
    • Operation Voltage (V) AC: 110-600
    • Time Limit for Continous: > 500V : within 5 minutes
  4. Hioki Digital Phase Detector
    Mulai

    Rp19.999.900

    Hioki Digital Phase Detector
    Deskripsi:
    Digital Phase Rotation Meter with Three-Phase Voltage Measurement Functionality Hioki's non-contact voltage detection and measurement technology places efficiency and safety as priority considerations with the goal of protecting customers that need to conduct on-site electrical work as part of renovations and expansions of manufacturing plants and buildings.The PD3259-50 Digital Phase Detector lets you to measure three-phase voltage and detect phase sequence simultaneously by just clipping onto covered cables, ensuring absolutely no contact with metal parts for maximum safety.
    atribut:
    • Diameter of Measurable Conductors (mm): Finished outer diameter: 6 to 30 (0.24 to 1.18 in)
    • Maximum Rated Voltage to Earth (V): 600 AC (CAT IV)
    • Cord Length (m): 0.5 (1.64 ft)
    • Dimensions (WxHxD) (mm): 84 (3.31 in)x146 (5.75 in)x46 (1.81 in)
    • Accessories: AA alkaline batteries (LR6) x4, Instruction manual x1, Carrying case C0203 x1, Color clip (White x2, red x2, blue x2, yellow x2), Spiral tubes (black x1)
    • Detection Functions: Positive phase, negative phase (Three-phase 3-wire, Three-phase 4-wire); open phase, prediction of ground phase (Three-phase 3-wire)
    • Environmental Protection: Main unit (excluding voltage sensors): IP54 (EN60529) dustproof and waterproof
    • Measurement Parameters: Three-phase AC voltage (line-to-line voltage and voltage to ground), Frequency; - Voltage measurement accuracy: ±2.0% rdg. ±8 dgt., - Frequency measurement accuracy: ±0.5% rdg. ±1 dgt., - Response time: 3 s or less, Display update rate: 500 ms
    • Measurement Targets: Covered cables, Metal portions (Use on shielded cables not supported); Three-phase 90.0 to 520.0 V AC (45 to 66 Hz)
    • Other Functions: Hold function, Backlight, Buzzer, Auto power-off, Low battery warning, Drop proof (on concrete, 1 m/ 1 time)
    • Power Supply: AA alkaline batteries (LR6) x4, Maximum rated power: 3 VA, Continuous operating time: 5 hours (Backlight off, standby state, Without Z3210)
  5. FLUKE Three-Phase Ac Phase Detector
    Mulai

    Rp15.999.900

    FLUKE Three-Phase Ac Phase Detector
    Deskripsi:
    Possible to detect the phase of three-phase AC and check the rotation direction. Simply place it on top of the running motor to check the phase rotation direction without contact (Fluke 9062). Detect phase rotation from 2Hz, IV (Fluke 9062). No batteries required. Supplied by the equipment under test (Fluke 9040)Three phase AC phase detector
    atribut:
    • Accuracy: DC Voltage = ± (1%+5 counts), resistance = ± (1%+5 counts)
    • Dimensions (mm): 124x61x27
    • Dust/Water Protection: IP40
    • Included Accessories: 3 test leads (9040 is integrated with the main unit), 3 test probes, 3 alligator clips, 9V battery
    • Operating Temperature Range (°C): 0 to 40
    • Operating Voltage Range (V): Difficulty = 40 to 700 (15Hz to 400Hz)
  6. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  7. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  8. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp949.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  9. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  10. KYORITSU High and Low Voltage Detector
    Mulai

    Rp3.999.900

    KYORITSU High and Low Voltage Detector
    Deskripsi:
    -Sounds and lights aid in detecting high and low voltage power.-Ultra small lightweight design is convenient to carry.-It is easy to measure, only requiring the detection part to come in contact with the recharging part.
    atribut:
    • AC Voltage: 80 to 7000V
  11. FLUKE Phase Rotation Indicator
    Mulai

    Rp12.999.900

    FLUKE Phase Rotation Indicator
    Deskripsi:
    Phase rotation indicator with high voltage capability for industrial applications. The Fluke 9040 is effective for measuring phase rotation in all areas where three phase supplies are used to feed motors, drives and electrical systems. The Fluke 9040 is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.
    atribut:
    • Voltage Range (V): 40-700
    • Frequency Range (Hz): 15-400
    • Operating timer: Continuous
    • Operating Temperature: 0°C to 40°C
    • Dust/water resistance: IP 40
    • Power Supply: From unit under test
  12. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  13. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  14. SAFETY JOGGER Safety Gloves SUPERPRO 4121X (Sarung Tangan)
    Rating:
    98% of 100
    (12)
    Mulai

    Rp14.900

    SAFETY JOGGER Safety Gloves SUPERPRO 4121X (Sarung Tangan)
    atribut:
    • Series: Superpro
    • Material: Polyester glove, nitrile grip, oil resistant
    • Coating: Nitrile
    • Liner: 13 Gauge Polyester
    • Performance Level: 4121X
    • Protection Type (Gloves): Multi-purpose protection
    • SNI License: Yes
    • Standard: EN ISO 21420:2020, EN 388:2016 (4121X)
  15. LARKIN Digital Multifunction Meter (Power Meter)
    Mulai

    Rp649.900

    LARKIN Digital Multifunction Meter (Power Meter)
    Deskripsi:
    LR-UIF33 Series merupakan alat multi fungsi meter biasanya dipasang pada panel listrik untuk menunjukan tegangan listrik (Volt), arus listrik (Ampere) dan frekuensi listrik (Hz) secara real-time.
    atribut:
    • Input Power (V): AC 220
    • Voltage (V): 450
    • Current (A): 5
    • Frequency (Hz): 50
    • Size (mm): 96x96
    • Class: 0.5
    • Display: 4 Digit LED Display
    • Number of Phase: Single Phase
  16. Megger Digital Megaohmmeter
    Mulai

    Rp23.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
Daftar Harga detector phase Terbaru November 2026
Hioki Detektor Fase (Penguji Urutan Fase)Rp5.199.900
Hioki Phase DetectorRp5.999.900
KYORITSU Indikator FasaRp1.099.900
KYORITSU Phase IndicatorRp5.199.900
Hioki Digital Phase DetectorRp19.999.900
FLUKE Three-Phase Ac Phase DetectorRp15.999.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
Sanwa Instrument Phase DetectorRp1.199.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp949.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait